SP Bel-Art H-B DURAC® Bi-Metallic Min./Max. Thermometer, Bel-Art Products, a part of SP
75841-284
- Width:200 mm (7.9”)
- Height:230 mm (9.1”)
- Cat. No.:75841-284
- Divisions:1 °C; 2 °F
- Accuracy:1 °C, 2 °F
- Range:–30...60 °C (–20...140 °F)
- Supplier no.:B61301-0300
Maximum/Minimum thermometers display the current temperature and register the maximum and minimum temperatures attained since the last reset
Maximum/Minimum thermometers are for use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities.