To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Media Format:Liquid
- Description:Edwards Medium with Five Percent Sheep's Blood
- Size:15 mm x 100 mm
- Cat. No.:101373-890
- Fill volume:20 ml
- Supplier no.:P1096
Specifications
About this item
Edward's Medium contains five percent sheep's blood.
- Standard Petri Dish
- Edwards Medium, Plates
- Five Percent Sheep's Blood
- Fill Volume: 20 mL
- Size: 15 mm x 100 mm
NEL's plated media operation utilizes carefully selected and validated ingredients.
NEL manufactures over 500 proprietary products and over 1300 classic media formulations for clients in the pharmaceutical, hospital, food and beverage, cosmetic, and educational research industries.