Macro Cuvettes, Scientific Cell
Catalog # 87001-762
Supplier: Scientific Cells
Specifications
- Description:Macro cuvette 110-QS, 10 mm thickness
- Dimensions:12.5×12.5×46 mm
- Cat. No.:87001-762
- Supplier no.:110-QS 10MM
Specifications
About this item
Macro cell type 110-QS with PTFE stopper for absorption measurements. Made from Quarz glass SUPRASIL® 200 - 2500 nm.