GENESYS™ 30 Visible Spectrophotometer, Thermo Scientific
10861-086
- Description:Visible Spectrophotometer
- Electrical:100 – 250 V, 50/60 Hz
- Wavelength Range:325 - 1100 nm
- Dimensions:38.5W×35.5L×19.5H cm
- Photometric Accuracy:±0.002 A (0 - 0.3 A);
0.5% of ABS reading (0.301 - 2.5 A) - Photometric Range:-3 to +3 A
- Spectral bandwidth:5 nm
- Stray Light:<0.1%T at 340 and 400 nm (measured using glass cutoff filters or NaNO₂ at 340 nm)
- Wavelength Repeatability:< ±1 nm
- Weight:7.5 kg (16.5 lbs.)
- Cat. No.:10861-086
- Supplier no.:840-277000
Precision and simple yet sophisticated GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use.
- High definition 5-inch color screen with rubberized push-button keypad for easy navigation
- Single cell measurement with removable, washable sample compartment liner
- Cell holders for standard cell types including test-tubes (optional accessories)
- New onboard software UI, Thermo Scientific™ VISIONlite PC software (optional)
- Excellent snap-on thermal printer (optional accessory)
- 6-point quant plus concentration mode
- Multiple local language choices
Intuitive design allows students and teachers to focus on scientific data. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.
: Accessories are sold separately. Contact your Avantor representative for more information.