To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:30 mm Breakpoint
- Cat. No.:75798-810
- Tip diameter:5.56 mm (0.219")
- Overall length:153.975 mm (6.062")
- Head length:152.4 mm (6.00")
- Handle width:2.54 mm (0.100") tapered to 1.7 mm (0.067")
- Supplier no.:25-3606-HBT
- Tip length:17.4 mm (0.685")
Specifications
About this item
Puritan’s polypropylene dry transport tube and plug-style cap is perfect for specimen collection and transportation to the lab, or for use in a diagnostic kit
- Made in the USA
The patented HydraFlock® flocked swab provides superior collection and release of specimens. The unique microstructure of HydraFlock®’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens.