Order Entry
United States
ContactUsLinkComponent
Stretch Wrap, Associated Bag
Stretch Wrap, Associated Bag
Catalog # 10030-696
Supplier:  Associated Bag
undefined
Stretch Wrap, Associated Bag
Catalog # 10030-696
Supplier:  Associated Bag
Supplier Number:  20-92

Specifications

  • Width:
    381 mm (15")
  • Length:
    457.2 m (1500')
  • Cat. No.:
    10030-696
  • Supplier no.:
    20-92

Specifications

About this item

This wrap resists punctures and tears.

  • Quiet Release
  • Superior Cling
  • High-Performance
  • Tampering Deterrent
  • Recycled
  • Three-Inch Cores

It features quiet release and superior cling. The high-performance stretch wrap stabilizes loads and deters tampering and theft.

Recycled stretch wrap blends high-strength virgin resin and no less than 20% recycled resin. Rolls have 3" cores.

Packaging: Four per Carton. Weight: 35 lb.