Digital Compact Polarimeter, MCP 100
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
The MCP 100 is a compact, user-friendly lab instrument offering three measuring modes. It features automatic sample cell identification (Toolmaster™), precise Peltier temperature control, long-life LED lighting, and 21 CFR Part 11 compliance. It ensures comfort, security, and accuracy with automatic adjustment and minimal space requirements.
- Built-in Peltier temperature control (20 °C or 25 °C)
- Small footprint; saves space in the lab
- Wireless automatic identification of sample cells and quartz control plates via RFID
Specifications: Measuring scales: °Optical Rotation, °Specific Rotation, %Concentration Measuring range: ±89.9° Resolution: 0.001° Accuracy: ±0.01° Repeatability: ±0.01° Response time: 12 sec Wavelength: 589 nm Light source: LED, with average lifetime of 100.000 hours Sensitivity: A light intensity control compensates attenuation up to Optical Density (OD) 2.0 Temperature sensor: Built-in PT 100 sensor Temperature resolution: 0.1 °C Temperature accuracy: ±0.2 °C Temperature control: Automatic Peltier temperature control at 20°C and 25°C, or without temp. control Sample cell / quartz control plate: Toolmaster™ - Automatic sample cell and quartz control plate identification; sample cell path length of 2.5 mm to 100 mm Display: TFT touchscreen 5.7" (145 mm), 640 x 480 Pixels Interfaces: 3 USB, RS232, Ethernet, CAN bus, easy connection of keyboard, mouse, printer, bar code. Network capability Dimensions (LxWxH): 370×320 mm×130 mm (14.6×12.6×5.1 in) Weight: 7.8 kg (17.2 lbs) Power supply / consumption: AC 100 to 240 VAC, 50/60Hz / 70VA, 120 VA max.
MCP 100 covers the application requirements of the pharmaceutical, cosmetics, food and chemical industries as well as those of general R&D and medical applications.
The combination of quality, all important features and modern data management makes MCP 100 the most efficient high precision compact polarimeter on the market.
Specifications
- Model:MCP 100
- Description:MCP 100 Digital Compact Polarimeter
- Weight:7.8 kg
- Scales:°Optical Rotation, °Specific Rotation, %Concentration
- Light Source:LED with average lifetime of 100,000 h.
- Interfaces:3 USB, RS232, Ethernet, CAN bus, 1 USB typ “B” for service
Easy connection of keyboard, mouse, printer, bar code. Network capability. - Cat. No.:75801-540
- Accuracy:±0.01°
- Temperature Control:Automatic Peltier temperature control at: 20 °C and 25 °C, or without temp.
control - Temperature Sensor:Built - in Pt 100 sensor
- Length:370 mm (14.6")
- Height:130 mm (5.1")
- Electrical:AC 100 to 240VAC, 50/60Hz, 70VA, 120 VA max.
- Width:320 mm (12.6")
- Display:TFT Touch screen 5.7” (145 mm), 640×480 Pixels
Accessories
Product Information
- Catalog #DetailsAvailabilityPrice
- 100 mm sample cell for MCP 100100 mm sample cell for MCP 10075801-542Stainless steel, luer adapter, for peltier, tm-wl, typ 2;volume: 2 ml;inner diameter: 5 mmLog in for availabilityEach - $1,693.44
Product Information
- Catalog #DetailsAvailabilityPrice
- 100 mm sample cell for MCP 100100 mm sample cell for MCP 10075801-672Hastelloy c-276, luer adapter, for peltier, tm-wl, typ 2;volume: 0.7 ml;inner diameter: 3 mmLog in for availabilityEach - $3,906.87
Product Information
- Catalog #DetailsAvailabilityPrice
- Quartz Coltrol Plate for MCP 100Quartz Coltrol Plate for MCP 10075801-544Quartz control plate, 100 °z/34° or tm-wlLog in for availabilityEach - $2,186.38
Product Information
- Catalog #DetailsAvailabilityPrice
- 100 mm sample cell for MCP 100100 mm sample cell for MCP 10075801-674Stainless steel, luer adapter, for peltier, tm-wl, typ 2;volume: 0.2 ml;inner diameter: 5 mmLog in for availabilityEach - $1,873.52
Product Information
- Catalog #DetailsAvailabilityPrice
- 100 mm sample cell for MCP 100100 mm sample cell for MCP 10075801-676Stainless steel, luer adapter, for peltier, tm-wl, typ 2;volume: 0.05 ml;inner diameter: 5 mmLog in for availabilityEach - $1,660.03
Product Information
- Catalog #DetailsAvailabilityPrice
- Quartz Coltrol Plate for MCP 100Quartz Coltrol Plate for MCP 10075801-678Quartz control plate, 50 °z/17° or tm-wlLog in for availabilityEach - $3,070.81
Product Information
- Catalog #AvailabilityPrice
- Protection Cover for MCP 100
Product Information
- Catalog #AvailabilityPrice
- 100 mm sample cell for MCP 100



