Portable Density Meters, DMA 35
Temperature 0...40 °C (32...104 °F)*;
Viscosity 0 mPa·s to 1000 mPa·s, Density 0.0005 g/cm³;
Temperature 0.1 °C (0.2 °F), 345 g (12.2 oz.)
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
The DMA 35 is a portable instrument for quick measurements of density directly on site. Measures density at ambient temperature and automatically calculates and displays % concentration.
Sample filling via built-in pump or syringe.
The benefits of a handheld density meter over a glass hydrometer
- No waste of sample: only 2 ml required
- Sample is taken directly from the container using the built-in pump
- Integrated conversion tables: results are shown in the preferred unit without the need for further calculations
- Wide measuring range: one digital instrument replaces a whole set of hydrometers
- Automatic temperature compensation: Results available in seconds
- Storage of data and easy data transfer: No chance for errors when writing down results manually
- User-independent results
From the leading manufacturer of portable density meters. More than 40 years of experience in supplying digital hydrometers for on-site operation. Wide instrument portfolio serving every customer with exactly the solution required.
Measuring range:
Density: 0 g/cm³ to 3 g/cm³
Temperature: 0 °C to 40 °C (32 °F to 104 °F)*
Accuracy:
Density: 0.001 g/cm³ **
Temperature: 0.2 °C (0.4 °F)
Repeatability, s.d.***
Density: 0.0005 g/cm³
Temperature: 0.1 °C (0.2 °F)
Reproducibility, s.d.***
Density: 0.0007 g/cm³
Digital Resolution
Density: 0.0015 g/cm³
Temperature: 0.1 °C (0.1 °F)
Ambient temperature***
-10 °C to +50 °C (14 °F to 122 °F)
Measuring range:
Density: 0 to 3 g/cm³
Temperature: 0 to 40 °C (32 to 104 °F)*
Accuracy:
Density: 0.001 g/cm³ **
Temperature: 0.2 °C (0.4 °F)
Repeatability, s.d.***
Density: 0.0005 g/cm³
Temperature: 0.1 °C (0.2 °F)
Reproducibility, s.d.***
Density: 0.0007 g/cm³
Digital Resolution
Density: 0.0015 g/cm³
Temperature: 0.1 °C (0.1 °F)
Ambient temperature***
−10 to +50 °C (14 to 122 °F)
Protection class: IP 54
Certifications: CE.
Accessories information: Available options: Elongated filling tube, portable thermal printer with IrDA interface, IrDA USB adapter, wristband, ISO calibration (all sold separately).
Ordering information: Besides DMA 35 Basic, Anton Paar also offers other meters (all sold separately):
EasyDens: The density and concentration meter for home beverage producers
DMA 35 Standard: The most rugged portable density meter, ready to withstand the rough conditions of field and outdoor use
DMA 35 Ex: The intrinsically safe portable density meter specially designed for the chemical industry
DMA 35 Ex Petrol: The only intrinsically safe instrument on the market specifically designed for the petroleum industry - compliant to ASTM D7777 and IP 559 standards
Delivery information: Portable density meter, filling tube, adapter for syringe filling, syringes, three batteries, Allen key, instruction manual.
Documents
Density Meter DMA 35
Videos
Specifications
- Description:DMA 35 Basic handheld density meter with built-in pump
- Repeatabilty:Density 0.0005 g/cm³;
Temperature 0.1 °C (0.2 °F) - Interface:IrDA OBEX/LPT
- Measurement range:Density 0 to 3 g/cm³;
Temperature 0...40 °C (32...104 °F)*;
Viscosity 0 mPa·s to 1000 mPa·s - Weight:345 g (12.2 oz.)
- Cat. No.:75801-618
- Memory:1024 measured results, 20 measuring methods, 100 sample IDs
- Measurement Method:Specific gravity, alcohol tables, sugar/extract tables, API functions, H₂SO₄ tables, ten programmable custom functions (e.g. H₂O₂, HCl, CH₂O)
- Dimensions:140×138×27 mm (5.5×5.4×1.0")
- Electrical:Two 1.5 V alkaline batteries
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filling tube PTFE, 180 mm for DMA 35 Basic
Product Information
- Catalog #AvailabilityPrice
- Rubber housing for DMA 35 Basic (Collisions or shock protection)Rubber housing for DMA 35 Basic (Collisions or shock protection)75801-508Log in for availabilityEach - $139.93
Product Information
- Catalog #AvailabilityPrice
- Carrying case for DMA 35 Basic (Plastic carrying case for transportation)Carrying case for DMA 35 Basic (Plastic carrying case for transportation)78454-798Log in for availabilityEach - $237.78
Product Information
- Catalog #AvailabilityPrice
- Wristband for DMA 35 Basic (Wristband to avoid dropping it by accident)Wristband for DMA 35 Basic (Wristband to avoid dropping it by accident)75801-506Log in for availabilityEach - $105.76
Product Information
- Catalog #DetailsAvailabilityPrice
- Density standard, ultra pure water (Check and calibration standard)Density standard, ultra pure water (Check and calibration standard)75801-610—Log in for availabilityEach(10ml) - $300.76



