Order Entry
Puerto Rico
ContactUsLinkComponent
 
PRP-X110S Anion Exchange HPLC Column, Hamilton
Catalog # 75836-676
Supplier:  Hamilton
PRP-X110S Anion Exchange HPLC Column, Hamilton
Catalog # 75836-676
Supplier:  Hamilton
Supplier Number:  79735

Specifications

  • Particle Size:
    7 µm
  • Description:
    PRP-X110S 7 µm 4.1 x 250 mm, Hamilton
  • pH Range:
    pH 1-13. 0-100% aqueous, organic modifier
  • Exchange Capacity:
    0.11 meq/gm
  • Cat. No.:
    75836-676
  • Packing material:
    PSDVB/Trimethylammonium
  • Supplier no.:
    79735

Specifications

About this item

PRP-X110 columns are designed for use in systems employing suppressed/non-suppressed conductivity, electrochemical, UV, and ICP-MS detection.

  • Greatly reduce sample pre-treatment
  • Improves the accuracy and precision of results
  • No calculations, just mix and run samples

PRP-X110 columns are designed for use in systems employing suppressed/non-suppressed conductivity, electrochemical, UV, and ICP-MS detection.

Hamilton offers a fast and easy way to prepare 4.0 mM p-Hydroxybenzoic acid / 2.5% Methanol, pH 8.5 mobile phase for PRP-X100 anion exchange HPLC columns. Quickly prepare mobile phase for the PRP-X100 anion exchange column. No calculations, just mix and run samples.

Wet chemical or colorimetric methods will find ion chromatography greatly reduces sample pre-treatment and improves the accuracy and precision of results.