Ohaus® Frontier™ 5000 Series Mini Centrifuge
Catalog # 470222-278
Supplier: OHAUS CORP.
Specifications
- Max. Capacity:8 x 1.5/2.0 mL (Rotor)
- Max. Speed:0 - 6000 rpm
- Description:Mini Centrifuge
- Max. RCF:2000 × g
- Weight:1.1 kg (2.3 lbs.)
- Cat. No.:470222-278
- Supplier no.:30134157
Specifications
About this item
The Ohaus Frontier 5306 is a small but powerful minicentrifuge for simple and quick liquid separation.
- Centrifuge Accommodates Multiple Sizes of Micro Tubes Quiet, Safe, Easy Operation Perfect for Quick Spin-Down Applications Tube Rotor: 1.5 mL Centrifuge Can Accommodate 32 Individual PCR tubes
With an eight-place, 1.5 mL tube rotor, Frontier 5306 can accommodate 0.2 mL eight-strip tubes or 32 individual PCR tubes. With the included adapter, 0.2 mL and 0.5 mL tubes can also be accommodated in the eight-place tube rotor.
Operation is quiet, easy, and safe, making this centrifuge perfect for spin-down applications.