To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Volume:2000 µl (2 ml)
- Description:Syringes Series A-2
- Cat. No.:62403-030
- Needle length:51 mm (2")
- Needle type:Standard
- Supplier no.:050034
The A-2 features a push-button valve, which allows sample storage to 250 psi in syringes as small as 25 µL
- Push button valve that allows instantaneous injection
- Efficient for small volatile samples
The positive rear stop (in 250 µL and larger sizes) prevents plunger blowout at elevated pressures, protecting against sample loss or operator injury. In addition, the A-2 syringe has all the standard Pressure-Lok® features such as a PTFE plunger tip, PTFE-sealed needle and ultrasmooth bore.
This is useful with small liquid samples containing low-boiling components which would be lost through evaporation using ordinary syringes.