VWR® Premium Backhaus Towel Clamp
10806-124
- Description:VWR® Premium Backhaus Towel Clamp
- Material:Stainless steel, surgical grade
- Size:89 mm (3.5")
- Cat. No.:10806-124
- Jaw type:1×1 perforating prongs
The VWR® Premium Backhaus Towel Clamp is constructed of German steel.
- Passivated
- Box-lock joint
- Fully autoclavable
- Surgical grade
- Rockwell hardness (HRC): 40–45
This reusable clamp can be sterilized by EtO/gamma radiation.