Order Entry
United States
ContactUsLinkComponent
Stainless Steel Avoirdupois Weight Sets, Class F, Troemner
Stainless Steel Avoirdupois Weight Sets, Class F, Troemner
Catalog # 12765-450
Supplier:  Troemner
Product available on GSA Advantage®
undefined
Stainless Steel Avoirdupois Weight Sets, Class F, Troemner
Catalog # 12765-450
Supplier:  Troemner
Supplier Number:  30390393
Product available on GSA Advantage®

Specifications

  • Description:
    Weight Set, 8.25 x 4.75 x 3.87"
  • Environmentally Preferable:
  • Cat. No.:
    12765-450
  • Weight:
    1.81 kg (4 lbs.)
  • Supplier no.:
    TW-2
  • No. of weights:
    12

Specifications

About this item

Weight sets used to test commercial weighing devices by state and local weights and measures officials, device installers and service technicians

Smaller weights are contained within a smaller synthetic leather case that fits into the larger master carrying case. This case-in-a-case design helps keep smaller weights from getting lost and also allows smaller weights to be taken out of the master case and used closer to the user’s application.

Ordering information: Supplied in a master carrying case with handles and metal latch. Weights 4oz. and below contained in small leatherette case within the master case.