Professional’s Choice® Steril-Sure® Self-Seal Pouches, GS Medical Packaging
Catalog # 89201-581
Supplier: GS Medical Packaging
Specifications
- Description:Self-Seal Pouches
- Dimensions:57 x 102 mm (2 1/4 x 4")
- Cat. No.:89201-581
- Supplier no.:442089
Specifications
About this item
Self-seal pouches are suitable for sterilizing articles in any healthcare or personal services settings where sterilization and infection control practices are required.
- Lead-free and medically safe inks
- Latex-free pouches
Pouches are constructed of the finest surgical grade paper together with a multi-layer fracture-free tinted blue film to provide a clean, fibrefree peel. The self-adhesive tape has been tested in all sterilization conditions to ensure a 100% fail-resistant seal.
Certifications: Professional’s Choice® steam sterilization ink has been tested and validated by an independent laboratory to prove that all three parameters required for effective steam sterilization (time, temperature and steam) have been met. The ink has been verified to be in compliance with ISO 11140-1:2005.