Comply™ Perforated Steam Chemical Indicator Strip, 3M™
75787-952
- Description:Comply™ Perforated Steam Chemical Indicator Strip
- Size:1.5W x 20.3L cm (0.625 x 8")
- Environmentally Preferable:
- Cat. No.:75787-952
- Supplier no.:MMM1250
An ANSI/AAMI/ISO 11140-1:2005 Class 4 chemical indicator used to determine whether the sterilization process conditions are met inside each pack.
- Distinct white to dark brown/black color change when exposed to steam sterilization
- Strip is perforated so it can be used at full or half length depending on pack size
Can be used in all 121 to 134 °C (250 to 273 °F) steam sterilization cycles.