Cleanroom Antistatic Tape, Polyimide, Ultratape
Catalog # 13922-013
Supplier: Ultratape Industries
Specifications
- Width:1.9 cm (¾")
- Color:Amber
- Description:Anti-Static Polyimide Tape
- Length:33 m (36 yds.)
- Cat. No.:13922-013
- Supplier no.:2157BZ075P3D
Specifications
About this item
Polyimide based film coated with a anti-static coating and silicone adhesive
- Thin and conformable
- Resists punctures, tearing, chemicals and high temperatures
Ideal for masking of printed circuit boards during wave soldering or hot air leveling process.