Base Encapsulating & Neutralizing Mat Pad, PIG®
Base Neutralizing Absorbent Mat Pad, Mediumweight, 25 pads per box, 12×11", Up to 4.22 oz. per pad
Up to 105.6 oz. per box
Up to 105.6 oz. per box
Catalog # 10860-082
Supplier: New Pig
: MAT353
Jump to:
Product Details & Documents
Encapsulate and neutralize common bases with the Base Encapsulating & Neutralizing Mat Pad.
- Clean up spills in areas where chemicals are stored
- Absorbs up to 50% concentrations of potassium hydroxide
- Identify best times for handling
Encapsulate and neutralize common bases; great for cleaning up spills in areas where chemicals are stored, mixed or transported. Color changes on contact with bases, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk. Instantly absorbs up to 50% concentrations of potassium hydroxide and other strong chemical bases.
Specifications
- Description:Base Neutralizing Absorbent Mat Pad, Mediumweight
- L×W:12×11"
- Size:25 pads per box
- Absorbency:Up to 4.22 oz. per pad
Up to 105.6 oz. per box
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



