Order Entry
Puerto Rico
ContactUsLinkComponent
Small Cylinder Stand, Restek
Small Cylinder Stand, Restek
Catalog # 10862-714
Supplier:  Restek
undefined
Small Cylinder Stand, Restek
Catalog # 10862-714
Supplier:  Restek
Supplier Number:  24129

Specifications

  • Description:
    Small Cylinder Stand
  • Cat. No.:
    10862-714
  • Supplier no.:
    24129

Specifications

About this item

This cylinder stand is designed to support small-diameter cylinders, such as 104 L and 110 L disposable cylinders.

  • Supports and stabilizes 8 cm diameter disposable gas cylinders
  • Fits cylinders up to 3 3/8" (8.57 cm) in diameter
  • Adjustable screw secures cylinder in place
  • Base diameter: 7.75" (19.68 cm)

It is a simple, safe, and economical way to stabilize the position of small cylinders, while keeping them within close proximity. The stand is constructed of heavyweight painted steel and includes an adjustable screw for safely securing cylinders.