Order Entry
United States
ContactUsLinkComponent
Nylon Syringe Filters, Dikma®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Ø:
    25 mm
  • Pore size:
    0.22 µm
  • Sterility:
    Non sterile
  • Environmentally Preferable:
  • Cat. No.:
    101764-762
  • Membrane:
    Nylon
  • Supplier no.:
    30003

Specifications

About this item

These syringe filters are designed for the economical, rapid filtration of almost any solution prior to analysis.

  • Non-sterile
  • Filters made with 13 or 25 mm membranes are suitable for use with samples of 1 ml or greater
  • Ideal for most HPLC and GC sample and solvent preparations

The housing attaches to any standard Luer hub syringe, so the sample can be pushed through the membrane under pressure. The resulting eluent is free from particulates and ready for use with HPLC, GC or other analytical techniques. Nylon membrane has inherently hydrophilic characteristics and works well with aqueous as well as most solvent-based samples.