Autosampler Vials, PFA, PerkinElmer
Catalog # 10139-362
Supplier: PerkinElmer
Specifications
- Cap included:No
- Capacity:4.00 ml
- Description:Autosampler Vial, Graduated
- Material:PFA
- Cat. No.:10139-362
- Diameter ×H:14×60 mm
- Supplier no.:N0777401
Specifications
About this item
PerkinElmer produces a wide range of PFA autosampler vials in a variety of shapes and sizes, to cover virtually every application.
- Preferred for semiconductor use
- Translucent siding for optimal visibility
- Conical interior
PFA vials are preferred for use with semiconductors, and PFA alternatives exist for a majority of polypropylene vials.