Natural Gas Standard #3, Restek
75795-016
: Restek
:
- Concentration:Mol
- Description:Natural Gas Standard #3
- Size:5.5 L
- Shelf Life:One year
- Pressure:75 psig
- Cat. No.:75795-016
- Accuracy:Analytical accuracy: ±2%
- Tolerance:Blend tolerance: ±2%
- Supplier no.:34440
Natural gas standards with 10 components are available in three mixes, from lean to rich.
- Cylinder: 13.16 L at 200 psig
- Mini-regulator designed specially for these standards is also available
Each of these natural gas standards has an extended list of C6+ components.
: Natural Gas Standard #3 contains the following compounds: Nitrogen, 5.000 %; Carbon dioxide, 1.500 %; Methane UHP, 70.000 %; Ethane UHP, 9.000 %; Propane, 6.000 %; Isobutane, 3.000 %; N-Butane, 3.000 %; Isopentane, 1.000 %; N-Pentane, 1.000 %; Hexanes plus**, 0.500 %.
Available in three mixes, Standards #1 to #3, from lean to rich. Each has an extended list of C6+ components.
Available in three mixes, Standards #1 to #3, from lean to rich. Each has an extended list of C6+ components.
: Ideal Heating Value: Dry BTU/SCF @ 14.696psia & 60°F.