To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Concentration:100 ppb in nitrogen
- Description:Massachusetts APH Mix
- Size:110 L
- Shelf Life:One year
- Pressure:1,800 psi
- Cat. No.:75795-104
- W×H:8.3×29.5 cm (3.2×11.6")
- Accuracy:Analytical accuracy: ±5%
- Tolerance:Blend tolerance: ±10%
- Weight:0.7 kg (1.5 lbs.)
- Supplier no.:26366
Specifications
About this item
Environmental air sampling gas standards meet lab requirements for two separate sources of calibration standards.
- High-quality
- No rental or demurrage fees required
- Fast delivery provides freshest standard possible
Our high-quality air sampling gas calibration standards are provided by Spectra/Linde and Scott/Air Liquide—meeting lab requirements for two separate sources of calibration standards. Each comes with a certificate of analysis and unique serial number. All cylinders are disposable and do not require rental or demurrage fees. Recertification of cylinders is available directly with Restek's suppliers. All cylinders are drop-shipped from Restek's suppliers to provide fast delivery and the "freshest" standard possible. Minimum 12-month stability on all cylinders.