Order Entry
Puerto Rico
ContactUsLinkComponent
PRISM® 4011™ Low Viscosity Instant Adhesive, Loctite®, Henkel
PRISM® 4011™ Low Viscosity Instant Adhesive, Loctite®, Henkel
Catalog # 82002-768
Supplier:  Loctite
PRISM® 4011™ Low Viscosity Instant Adhesive, Loctite®, Henkel
Catalog # 82002-768
Supplier:  Loctite
Supplier Number:  142059

Specifications

  • Description:
    20 g (0.7 oz.) bottle
  • Viscosity:
    100 cP
  • Cat. No.:
    82002-768
  • Supplier no.:
    18680

Specifications

About this item

LOCTITE® 4011™ Prism® low viscosity is a one part, room temperature cure, surface insensitive, instant adhesive.

  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Suited for bonding a wide range of materials, including metals, plastics, and elastomers

Viscosity Temperature: 25°C (77°F).

Certifications: ISO-10993 Biological Tested for medical device use