TSK-Gel® Amide-80 Columns, Tosoh Bioscience
Marketsource
TSK-Gel® Amide-80 are stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis.
- For the separation of hydrophilic and polar compounds
- Max. pressure: 150 kg/cm²
- Organic solvents: 0 to 100%
- Temperature range of 10 to 80 °C
These columns reduce analysis time and improve peak capacity and sensitivity for HPLC and LC-MS analysis.
TSK-Gel® Amide-80 are stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis.
- For the separation of hydrophilic and polar compounds
- Max. pressure: 150 kg/cm²
- Organic solvents: 0 to 100%
- Temperature range of 10 to 80 °C
These columns reduce analysis time and improve peak capacity and sensitivity for HPLC and LC-MS analysis.
- Catalog No:
- 100367-310
- 78048-740
- 78048-788
- 78048-790
- 100367-448
- 100368-144
- 100368-374
- 100367-300
- 100367-400
- 100368-142
- 100367-446
- Max. Pressure:
- 150 bar
- 70 bar
- 30 bar
- 30 bar
- 150 bar
- pH Range:
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- 2.0 - 7.5
- Surface Area:
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- Temperature Limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP Code:
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
Product Family Options
- DescriptionColumn FormatPhasePore sizeParticle SizeØ int.LengthFlow ratePacking material
- TSK-Gel® Amide-80AnalyticalAmide80 Å5 µm4.60 mm250 mm0.8 - 1.0 ml/minSilicaEach$1,474.52: 13071New Product
Specifications
Cat. No.78048-740Max. Pressure150 barpH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68New Product - TSK-Gel® Amide-80AnalyticalAmide80 Å10 µm7.80 mm300 mm1.0 - 2.0 ml/minSilicaEach$2,707.89: 14459New Product
Specifications
Cat. No.78048-788Max. Pressure70 barpH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68New Product - TSK-Gel® Amide-80Semi-preparativeAmide80 Å10 µm21.50 mm300 mm4.0 - 6.0 ml/minSilicaEach$6,873.08: 14460New Product
Specifications
Cat. No.78048-790Max. Pressure30 barpH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68New Product - TSK-Gel® Amide-80Amide10 µm21.50 mm300 mm4.0 - 6.0 mL/minSilica-: 14460Marketsource
Specifications
Cat. No.100367-448Max. Pressure30 barpH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide5 µm2.00 mm150 mm0.15 - 0.20 mL/minSilica-: 19696Marketsource
Specifications
Cat. No.100368-144Max. PressurepH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide5 µm2.00 mm250 mm0.15 - 0.20 mL/minSilica-: 19697Marketsource
Specifications
Cat. No.100368-374Max. PressurepH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide5 µm4.60 mm250 mm0.8 - 1.0 mL/minSilica-: 13071Marketsource
Specifications
Cat. No.100367-300Max. Pressure150 barpH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide5 µm2.00 mm50 mm0.15 - 0.20 mL/minSilica-: 19694Marketsource
Specifications
Cat. No.100367-400Max. PressurepH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide5 µm2.00 mm100 mm0.15 - 0.20 mL/minSilica-: 19695Marketsource
Specifications
Cat. No.100368-142Max. PressurepH Range2.0 - 7.5Surface Area450 m²/gTemperature Limit80 °CUSP CodeL68Marketsource - TSK-Gel® Amide-80Amide10 µm7.80 mm300 mm1.0 - 2.0 mL/minSilica-: 14459Marketsource
Specifications
Cat. No.100367-446Max. PressurepH RangeSurface AreaTemperature LimitUSP CodeMarketsource



