Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Maximum Bouffant Cap

VWR® Maximum Bouffant Cap

VWR® Maximum Protection Bouffant Cap, Blue, 61 cm (24")
Catalog # 89522-658
Supplier:   VWR International
VWR® Maximum Bouffant Cap
Catalog # 89522-658
Supplier:  VWR International
VWR® Maximum Bouffant Cap
VWR® Maximum Bouffant Cap

VWR® Maximum Protection Bouffant Cap, Blue, 61 cm (24")

Price
$416.06
Log in for availability
Case of 500
Product Details & Documents

The VWR® Maximum Protection Bouffant Cap is manufactured from durable and heavyweight 30 gsm SMS fabric to provide reliable protection.

  • Durable and heavyweight fabrication
  • Liquid-resistant
  • Comfortable to wear

These disposable caps are liquid-resistant and comfortable to wear.

Caps are ideally suited for use in laboratory, electric, pharmaceutical, food production, industrial, and cleanroom environments.

Certifications: ISO 9001 certified.

Specifications
  • Ø:
    61 cm (24")
  • Color:
    Blue
  • Description:
    VWR® Maximum Protection Bouffant Cap
  • Cat. No.:
    89522-658
  • Garment application:
    Cleanroom|Electronics/semi-conductor|Laboratory|Pharmaceutical
  • Fabric:
    SMS
  • Weight:
    30 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.