Order Entry
Puerto Rico
ContactUsLinkComponent
 
Rubbermaid® Commercial Designer Line™ Eclipse™ Waste Receptacle
Catalog # 102866-080
undefined
Rubbermaid® Commercial Designer Line™ Eclipse™ Waste Receptacle
Catalog # 102866-080
Supplier Number:  RCPR2030SSPL

Specifications

  • Ø:
    20"
  • Capacity:
    30 gal.
  • Description:
    Round, Open Top
  • Height:
    33.5"
  • Material:
    Steel
  • Cat. No.:
    102866-080
  • Shape:
    Cylindrical
  • Supplier no.:
    RCPR2030SSPL

Specifications

About this item

Be sure to get the drop on trash

Curved top design deters the placement of objects on the top edge of the waste receptacle. Large 9.5" x 11.5" opening offers convenient hands-free waste disposal. Heavy-gauge, fire-safe powder coated steel construction. Leakproof rigid plastic liner. Recommended for indoor use. Manufacturer's limited one-year warranty.

Certifications: ADA compliant.