BIOShield™ 720 Swinging-Bucket Rotor, Thermo Scientific
Catalog # 10033-770
Supplier: Thermo Scientific
Specifications
- Description:BIOShield 720 Swinging Bucket Rotor with Slide Coat anti-friction finish
- Rotor type:Swinging Bucket
- Ext.Ø×L:50 x 122 mm
- Radius:Max: 16.2 cm
- Cat. No.:10033-770
- Max. speed:6300 rpm
- Max. rcf:7188×g
- For use with:Thermo Scientific™ Sorvall™ Legend™ X1, Sorvall ST 16, Multifuge™ X1, Megafuge™ 16 and SL 16 centrifuges
- Max. capacity:4 x 180 mL
- Supplier no.:75003183
Specifications
About this item
Safely spin frequently-used tubes with the Thermo Scientific™ BIOShield™ 720 High-Speed Swinging-Bucket Rotor.
Thermo Scientific™ Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series.