Order Entry
Puerto Rico
ContactUsLinkComponent
Straight Inlet Liner with Wool for Thermo Scientific GCs, Restek
Straight Inlet Liner with Wool for Thermo Scientific GCs, Restek
Catalog # 75779-526
Supplier:  Restek
Straight Inlet Liner with Wool for Thermo Scientific GCs, Restek
Catalog # 75779-526
Supplier:  Restek
Supplier Number:  23257

Specifications

  • Ext.Ø:
    6.5 mm
  • Volume:
    0.986 ml
  • Description:
    Splitless, Straight with Base Deactivated Wool
  • Material:
    Borosilicate glass
  • Cat. No.:
    75779-526
  • For use with:
    Thermo
  • I.D.×L:
    4.0×78.5 mm
  • Treatment:
    Base deactivated
  • Supplier no.:
    23257

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.