Order Entry
Puerto Rico
ContactUsLinkComponent
Drilled Uniliner® Inlet Liner with Hole near Top for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Drilled Uniliner® Inlet Liner with Hole near Top for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog # 75778-072
Supplier:  Restek
undefined
Drilled Uniliner® Inlet Liner with Hole near Top for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog # 75778-072
Supplier:  Restek
Supplier Number:  21471

Specifications

  • Ext.Ø:
    6.3 mm
  • Volume:
    0.697 ml
  • Description:
    Drilled Uniliner (hole near top)
  • Material:
    Borosilicate glass
  • Cat. No.:
    75778-072
  • For use with:
    Bruker/Varian
  • I.D.×L:
    4.0×78.5 mm
  • Treatment:
    Intermediate polarity (IP)
  • Supplier no.:
    21471

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.