Order Entry
Puerto Rico
ContactUsLinkComponent
Frit Inlet Liner with Top Taper with Wool for Bruker/Varian GCs Equipped with 1078/1079 Inlets, Restek
Frit Inlet Liner with Top Taper with Wool for Bruker/Varian GCs Equipped with 1078/1079 Inlets, Restek
Catalog # 75778-248
Supplier:  Avantor
Frit Inlet Liner with Top Taper with Wool for Bruker/Varian GCs Equipped with 1078/1079 Inlets, Restek
Catalog # 75778-248
Supplier:  Avantor

Specifications

  • Ext.Ø:
    5.0 mm
  • Volume:
    0.462 ml
  • Description:
    Split Liner with CarboFrit with Deactivated Wool
  • Material:
    Borosilicate glass
  • Cat. No.:
    75778-248
  • For use with:
    Bruker/Varian
  • I.D.×L:
    3.4×54 mm
  • Treatment:
    Siltek
  • Packing material:
    Deactivated Wool
  • Supplier no.:
    21709-213.5

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.