Single Taper Inlet Liner with CarboFrit® for Thermo TRACE, 8000 Series and Focus GCs Equipped with SSL Inlets, Restek
Catalog # 75778-394
Supplier: Restek
Specifications
- Ext.Ø:8.0 mm
- Volume:1.688 ml
- Description:Splitless, Straight
- Material:Borosilicate glass
- Cat. No.:75778-394
- For use with:Thermo
- I.D.×L:5.0×105 mm
- Treatment:Intermediate polarity (IP)
- Packing material:CarboFrit
- Supplier no.:20946-209.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.