Cyclo Single Taper Inlet Liner for Shimadzu 17A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets, Restek
75778-640
: Restek
- Ext.Ø:5.0 mm
- Volume:0.529 ml
- Description:Cyclo
- Material:Borosilicate glass
- Cat. No.:75778-640
- For use with:SHIM
- I.D.×L:3.5×95 mm
- Treatment:Intermediate polarity (IP)
- Supplier no.:22073
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.