Order Entry
Puerto Rico
ContactUsLinkComponent
Zero Dilution Outer Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Zero Dilution Outer Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # 75778-916
Supplier:  Restek
Zero Dilution Outer Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # 75778-916
Supplier:  Restek
Supplier Number:  22993

Specifications

  • Ext.Ø:
    6.2 mm
  • Description:
    Zero Dilution Outer Liner
  • Material:
    Borosilicate glass
  • Cat. No.:
    75778-916
  • For use with:
    PerkinElmer
  • I.D.×L:
    2.5×90 mm
  • Treatment:
    Intermediate polarity (IP)
  • Supplier no.:
    22993

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.