Straight Inlet Liner with CarboFrit® for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # 75779-550
Supplier: Restek
Specifications
- Ext.Ø:6.2 mm
- Volume:1.157 ml
- Description:Auto SYS Splitter with CarboFrit
- Material:Borosilicate glass
- Cat. No.:75779-550
- I.D.×L:4.0×92.1 mm
- Treatment:Intermediate polarity (IP)
- Packing material:CarboFrit
- Supplier no.:20833-209.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.