Cup Inlet Liner with Wool for PerkinElmer Auto SYS™ and Clarus GCs equipped with Split/Splitless Inlets, Restek
Catalog # 75778-886
Supplier: Restek
Specifications
- Ext.Ø:6.2 mm
- Volume:0.811 ml
- Description:Auto SYS Cup Splitter with Deactivated Wool
- Material:Borosilicate glass
- Cat. No.:75778-886
- For use with:PerkinElmer
- I.D.×L:4.0×92.1 mm
- Treatment:Siltek
- Supplier no.:20836-213.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.