Order Entry
Puerto Rico
ContactUsLinkComponent
Cup Inlet Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Cup Inlet Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # RK20836
Supplier:  Restek
Cup Inlet Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # RK20836
Supplier:  Restek
Supplier Number:  20836

Specifications

  • Ext.Ø:
    6.2 mm
  • Volume:
    0.811 ml
  • Description:
    Auto SYS Cup Splitter
  • Material:
    Borosilicate glass
  • Cat. No.:
    RK20836
  • I.D.×L:
    4.0×92.1 mm
  • Treatment:
    Intermediate polarity (IP)
  • Supplier no.:
    20836

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.