Fritted Taper Inlet Liner for ATAS OPTIC 2 and 3 Inlets, Restek
75778-258
: Restek
- Ext.Ø:5.0 mm
- Volume:0.495 ml
- Description:ATAS Fritted Single Taper
- Material:Borosilicate glass
- Cat. No.:75778-258
- I.D.×L:3.0×80 mm
- Treatment:Intermediate polarity (IP)
- Supplier no.:22420
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.