Precision® Low Pressure Drop Inlet Liner for Agilent GCs Equipped with Split/Splitless Inlets, Restek
Catalog # 75778-472
Supplier: Restek
Specifications
- Ext.Ø:6.3 mm
- Volume:0.923 ml
- Description:Low Pressure Drop Precision Liner (No Wool)
- Material:Borosilicate glass
- Cat. No.:75778-472
- For use with:AGLS
- I.D.×L:4.0×78.5 mm
- Treatment:Siltek
- Supplier no.:21033-214.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.