On-Column Inlet Liner for Agilent GCs equipped with CIS4/PTV inlets, Restek
Catalog # 75778-652
Supplier: Restek
Specifications
- Ext.Ø:3.0 mm
- Description:PTV On-Column Liner
- Material:Borosilicate glass
- Cat. No.:75778-652
- For use with:AGLS
- I.D.×L:1.7×71 mm
- Treatment:Intermediate polarity (IP)
- Supplier no.:24977
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.