Viton® O-Rings for PerkinElmer PSS Injector, Restek
Catalog # 10058-556
Supplier: Restek
Specifications
- Description:O-Rings
- Material:Viton®
- Cat. No.:10058-556
- For use with:for PerkinElmer PSS Injector
- Supplier no.:20366
Specifications
About this item
O-rings are made of durable Viton.
- Fit 4 mm OD liners
- Viton® fabrication
- Max operating temperature of 250°C
For use with PerkinElmer PSS injector.