GC Oven Thermometer, Restek
Catalog # 10852-898
Supplier: Restek
Specifications
- Description:GC Oven Thermometer
- Cat. No.:10852-898
- Range:−50...+350 °C
- Supplier no.:22066
Specifications
About this item
Oven thermometers can be used to verify GC oven temperature.
- Quick measurements via sensor in the measuring tip
- Swivel head can turn 180°
- Wide measuring range: –50 to +350 °C