Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes, SGE, Restek
Catalog # 10057-960
Supplier: Restek
Specifications
- Description:Replacement Needle and Plunger Kit
- Length:70.0 mm (2.76")
- Cat. No.:10057-960
- Point style:Cone
- Gauge:23
- Supplier no.:24818
Specifications
About this item
For use with PerkinElmer autosampler systems.
- Needle length of 70 mm
- Needle gauge 23