Fellowes® I-Spire Series™ Monitor Lift
Catalog # 102407-718
Supplier: Janitorial Supplies
Specifications
- W×D:20×8⅞"
- Color:White/gray
- Description:Desktop flat monitor riser without swivel, polypropylene plastic/silicone rubber
- Height:4⅞"
- Cat. No.:102407-718
- Supplier no.:FEL9311101
Specifications
About this item
An innovative design that elevates the monitor for enhanced viewing comfort and helps to reduce neck strain and shoulder tension.
- Supports monitors up to 25 lbs.
- No assembly required
Look for coordinating I-Spire Series products from Fellowes. 100% recyclable.
Ordering information: Manufacturer's limited one-year warranty.