Ty-Rap® Cable Ties, Border States Electric
Catalog # 41449-071
Supplier: Border States Electric
Specifications
- Width:0.14"
- Color:Black
- Description:Nylon cable ties
- Length:20.8 cm (8⁹⁄₅₀")
- Thickness:0.04"
- Cat. No.:41449-071
- Supplier no.:TY5242MX
Specifications
About this item
MX series cable ties are recommended for outdoor use.
The addition of carbon black provides good ultraviolet-resistance and prolongs the useful life of the cable tie.