Super-Nuova™ Multi-Position Digital Stirrers, 240 V
Catalog # 80089-838
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- Environmentally Preferable:
- Shipping Weight:9.3 kg (20.5 lbs.)
- W×D×H:41.1×28.7×10.2 cm (163/16×115/16×4")
- Cat. No.:80089-838
- Electrical:220/240 V, 50/60 Hz
- Speed range:50 - 1200 rpm
- Max. capacity:11.3 kg (25 lbs.)
- Overall dimensions:41.1×28.7×10.2 cm (163/16×115/16×4")
- No. of positions:4
- Top plate dimensions:26L×26W cm (10¼×10¼")
- Supplier no.:S136030-33Q
Specifications
About this item
Super-Nuova™ Multi-Position Digital Stirrers offer four individually controlled stirring positions, ceramic tops and a 4-function memory.
- 240 V model
- Microprocessor control ensures accurate and stable setpoints for stirring speed
- Stir Trac braking feature brings stir bar to an immediate stop for quick flask removal
- Digital rpm display and stirring adjustable in units of 1 rpm
- Single control knob controls speed; lock feature prevents accidental changes
- RS-232 port outputs time count, stir speed (set point) directly to your PC
- Seamless, reflective white ceramic surface aids sample visibility
- Clean easily and resist alkalis and acids
Stirrers are designed for stronger coupling and stirring control with advanced safety features. Ideal for labs with multiple users. Rugged low-profile cast-aluminum body provides stability, durability and protects internal components from accidental spills.
Ideal for carrying out digestion, titration, and solubility and enzymatic studies.
Delivery: Includes detachable line cord and plug.
Caution: 240 V model.