Order Entry
Puerto Rico
ContactUsLinkComponent
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%
Irritant
Health
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%
Certificates
Irritant
Health
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (1 g, 60 °C) (vacuum)
  • Specific optical rotation:
    +28° to +32° (20 °C, 589 nm) (c=1, 1 N NaOH) (on dried substance)
  • Titration with NaOH:
    ≥98.5 % (On dried substance)
  • Oxalate (C2O4):
    (limit about 0.05%) Passes test
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.002 %
  • Iron (Fe):
    ≤3 ppm
  • Lead (Pb):
    ≤2 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information