Order Entry
Puerto Rico
ContactUsLinkComponent
Epredia™ HM 450 Sliding Microtome, Thermo Scientific
Epredia™ HM 450 Sliding Microtome, Thermo Scientific
Catalog # 84000-418
Supplier:  Epredia
undefined
Epredia™ HM 450 Sliding Microtome, Thermo Scientific
Catalog # 84000-418
Supplier:  Epredia
Supplier Number:  910020

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Cutting Thickness:
    1 - 60 μm
  • Max. Specimen Size:
    80×60 mm; special stage accommodates up to 155×90 mm
  • Range:
    1 - 60 μm
  • Description:
    Epredia™ HM 450 Sliding Microtome
  • Model:
    HM 450
  • Electrical:
    100/240 V 50/60 Hz
  • W×D×H:
    38×48×32"
  • Weight:
    26 kg
  • Cat. No.:
    84000-418
  • Supplier no.:
    910020

Specifications

About this item

Section paraffin and frozen sections in biological, botanical and materials science applications with the HM 450 Sliding Microtome.

  • Specimen fine orientation on X/Y-axes
  • Knife carrier glides along a maintenance-free precision cross-roller bearing system
  • Memory function for time-saving specimen advance to the knife
  • Ergonomic handle for moving knife carrier
  • Retraction (may be turned off)
  • Three different speed settings for motorized coarse feed
  • Automatic or manual sectioning

This microtome includes automatic fine sectioning and trimming features with selectable specimen retraction

Stepping motor technology assures precise, accurate specimen advancement. Trimming function allows for precision block trimming prior to the sectioning function. User-friendly control panel allows for programming of settings and sectioning parameters. Important sectioning information including section counter, step sum, remaining travel and specimen position memory function are retained.

The integrated knife carrier design of the HM 450 Sliding Microtome ensures fast, comfortable and nontiring operation.

Ordering information: Includes: Integrated removable waste tray, knife holder with integrated, movable knife guard, dust cover, and an instruction manual.
Requires: Standard specimen clamp (715480), available separately.