Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Sterility:Non sterile
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Description:Seldin Periosteal Elevator
- Length:20.3 cm (8")
- Material:Stainless steel
- Tip configuration:Blunt
- Curvature:Straight
- Cat. No.:10192-264
- Supplier no.:97-0527
Sklar's® Seldin Periosteal Elevator is used to remove soft tissue and periosteum, most commonly in oral and plastic surgery.
- Double-ended and features tips of two different lengths
In oral surgery it can further be used to loosen and remove the tooth.