To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Non sterile
- Description:Sklar Mini-Dilator/Os Finder Set
- Material:Stainless steel
- Environmentally Preferable:
- Curvature:Curved
- Cat. No.:10193-284
- Supplier no.:90-6280
Specifications
About this item
Sklar's® Mini Dilator and Os Finder Set is designed for use in OB/GYN procedures with nulliparous patients or those who have a generally narrow endocervical canal.
- Slightly curved with smooth, rounded tips
- Latex free and reusable type
This product is a set of 5 dilators and 1 universal handle. The dilators are 1 mm, 1.5 mm, 2 mm, 2.5 mm, and 3 mm in size. The rounded tips help prevent perforation of the uterine wall.