Order Entry
United States
ContactUsLinkComponent
PYREX® Cloud and Pour Point Jar, Graduated, Corning
PYREX® Cloud and Pour Point Jar, Graduated, Corning
Catalog # 89091-554
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Cloud and Pour Point Jar, Graduated, Corning
Catalog # 89091-554
Supplier:  Corning
Supplier Number:  6902
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Ext.Ø:
    35 mm
  • Description:
    PYREX® Cloud and Pour Point Jar
  • Height:
    121 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. No.:
    89091-554
  • Supplier no.:
    6902

Specifications

About this item

Made of PYREX® glass, clear.

  • Not intended for vacuum use
  • Good chemical resistance
  • Good temperature resistance

These jars are used to measure the cloud point temperature in petroleum oils. A single line encircles the jar at a point approximately 51 mm above the bottom to assist in measuring the sample.

Certifications: Meets ASTM D-97, D-1500, D-2500 specifications.